Skip Content
NUT SQ D557 CL5 ZP M12-1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT SQ D557 CL5 ZP M12-1.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11140.120.0001
  • Mfr. Model # M11140.120.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.21 lbs

Technical Specs

  • Item Square Nut
  • Nut Height 10.00mm
  • Basic Material Low Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M12-10.00
  • Fastener Finish Zinc Plated
  • Nut Style Square Nut - Regular
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Standards DIN 557
  • Width Across Flats 19.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list