Skip Content
NUT SPLITTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT SPLITTER

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3ZH05
  • Mfr. Model # 3ZH05
  • UNSPSC # 27111520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Quickly Removes Frozen Rusted Nuts
  • Item Nut Splitter
  • Material Steel
  • Overall Length (In.) 4-3/4
  • Size Up to 3/4"
  • Drive Size (In.) 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list