Skip Content
NUT SPLITTER HYDRAULIC 15 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT SPLITTER HYDRAULIC 15 TON

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPNC2432
  • Mfr. Model # NC2432
  • UNSPSC # 27111520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Product Details

Hydraulic Nut Splitters, ideal for cutting of rusted nuts without the use of an open flame torch. Single-acting spring-return cylinder. Angled head allows flush access. Hex nut range 0.94 to 1.13 inches, bolt range 0.63 to 0.88 inches. 15 ton capacity, 3.

Technical Specs

  • Oil Capacity (Cu.-In.) 3.66
  • Capacity (Tons) 15
  • Overall Length (In.) 8.74
  • Type Hydraulic
  • Bolt Range (In.) 0.63 - 0.88
  • Item Nut Splitters
  • Material Steel
  • Includes Spare Blade, Spare Set Screw and Wrench
  • Overall Height (In.) 2.83465
  • Overall Width (In.) 2.51
  • Hex Size Range (In.) 15/16" - 1-1/8"
  • Weight (Lbs.) 6.61

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list