Skip Content
NUT SPLITTER 36MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT SPLITTER 36MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA289.36
  • Mfr. Model # FA289.36
  • UNSPSC # 27111520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Application Removes Frozen, Corroded or Rusted Nuts
  • Features Will Not Damage Bolt Threads
  • Item Nut Splitter
  • Size 36mm
  • Material Alloy Steel
  • For Removing Pipe No
  • Overall Length (In.) 8-1/16
  • For Removing Studs, Bolts, Screws Sizes 16 to 20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List