Skip Content
NUT SPLIT SCREW 54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT SPLIT SCREW 54

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA289.V3
  • Mfr. Model # FA289.V3
  • UNSPSC # 27111520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Application Removes Frozen, Corroded or Rusted Nuts
  • Features Nut Splitter - Spare Screw
  • Item Nut Splitter Spare Screw
  • Material Alloy Steel
  • Type 50 in-lbs
  • Overall Length (In.) 7-15/32
  • Drive Size (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list