Skip Content
NUT SHOULDER 5/16IN 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT SHOULDER 5/16IN 25/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9594
  • Mfr. Model # 84-9594
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour Zinc
  • Item Hardware Fastener
  • Connection Type Screw
  • Package Quantity 25
  • Stud Size 5/16"-18
  • For Use With Battery
  • Housing Material Tin Plated Steel
  • Standards Meets or Exceeds OEM, SAE or Mil Specifications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list