Skip Content
NUT MILLEDL ONG 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT MILLEDL ONG 3/16IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR41-3
  • Mfr. Model # 41-3
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Milled nut long, 3/16 in.

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Milled Long Nut
  • Max. Pressure 1900 PSI
  • Outside Dia. 3/16"
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut
  • Fitting Length 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list