NUT MILLED SHORT 3/8IN FEMALE FLARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT MILLED SHORT 3/8IN FEMALE FLARE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR41S6
  • Mfr. Model # 41S6
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Milled nut short, 3/8 in. female flare.

Technical Specs

  • Item Milled Short Nut
  • Outside Dia. 3/8"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1000 PSI
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut
  • Fitting Length 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list