NUT MILLED LONG 3/8IN FEMALE FLARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT MILLED LONG 3/8IN FEMALE FLARE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR41-6
  • Mfr. Model # 41-6
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Milled nut long, 3/8 in. female flare.

Technical Specs

  • Item Milled Long Nut
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Outside Dia. 3/8"
  • Max. Pressure 1000 PSI
  • Specific Fitting Shape Nut
  • Fitting Length 1-5/16"
  • Basic Fitting Shape Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list