Skip Content
NUT MILLED LONG 1/2IN FEMALE FLARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT MILLED LONG 1/2IN FEMALE FLARE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR41-8
  • Mfr. Model # 41-8
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Milled nut long, 1/2 in. female flare.

Technical Specs

  • Item Milled Long Nut
  • Outside Dia. 1/2"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 750 PSI
  • Fitting Length 1-5/8"
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list