Skip Content
NUT MACH BRS 4-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT MACH BRS 4-40

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5636-004
  • Mfr. Model # 5636-004
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 1016
  • Shipping Weight 0.01 lbs

Product Details

Hex nut, machine screw, brass. Size 4-40.

Technical Specs

  • Wrench Size (In.) 1/4
  • Size 4 to 40
  • Dia. (In.) 4 to 40
  • Package Quantity 100
  • Item Hex Nut
  • Size (In.) 4 to 40
  • Thickness 3/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list