NUT MACH BRS 12-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT MACH BRS 12-24

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5636-012
  • Mfr. Model # 5636-012
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 1016
  • Shipping Weight 0.005 lbs

Product Details

Hex nut, machine screw, brass. Size 12-24.

Technical Specs

  • Nut Height 5/32"
  • Basic Material Brass
  • System of Measurement Inch
  • Item Hex Machine Screw Nut
  • Dia./Thread Size 12-24
  • Nut Style Hex Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list