Skip Content
NUT MACH BRS 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT MACH BRS 1/4-20

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5636-014
  • Mfr. Model # 5636-014
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 1016
  • Shipping Weight 0.01 lbs

Product Details

Hex nut, machine screw, brass. Size 1/4 inch.

Technical Specs

  • Nut Height 3/16"
  • Item Hex Machine Screw Nut
  • Basic Material Brass
  • System of Measurement Inch
  • Dia./Thread Size 1/4-20
  • Nut Style Hex Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list