Skip Content
NUT LOCK STOVER 980V-8 M22 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT LOCK STOVER 980V-8 M22 ZP

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMN025-022-0000
  • Mfr. Model # N025-022-0000
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Coarse all metal stover lock nut, plated. Class 8. Diameter 22 mm.

Technical Specs

  • Item Lock Nut
  • Material Grade Grade B
  • Fastener Finish Zinc Plated
  • Basic Material Low Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M22-2.50
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list