Skip Content
NUT LOCK STOVER 980V-8 M18 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

NUT LOCK STOVER 980V-8 M18 ZP

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMN025-018-0000
  • Mfr. Model # N025-018-0000
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Coarse all metal stover lock nut, plated. Class 8. Diameter 18 mm.

Technical Specs

  • Item Lock Nut
  • System of Measurement Metric
  • Basic Material Low Carbon Steel
  • Dia./Thread Size M18-2.50
  • Material Grade Grade B
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List