NUT L7 2-1/2 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT L7 2-1/2 INCH

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ04633
  • Mfr. Model # 04633
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 926
  • Shipping Weight 1.0 lbs

Product Details

Heat treated chrome-molybdenum steel nut suitable for extreme temperature and pressure conditions. Suitable for sub-zero service conditions. Size 2-1/2 x 3-7/8 inches.

Technical Specs

  • Item Hex Nut
  • Dia./Thread Size 2-1/2"-8
  • System of Measurement Inch
  • Nut Standards ASTM A194

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list