Skip Content
NUT JAM 936-4/6 M6 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT JAM 936-4/6 M6 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMN032-006-0000
  • Mfr. Model # N032-006-0000
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Jam nut, coarse thread, plain. Class 4/6. Diameter 6 mm.

Technical Specs

  • Dia./Thread Size M6-1.00
  • Material Grade Grade 2
  • System of Measurement Metric
  • Item Jam Nut
  • Nut Style Hex Nut
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list