Skip Content
NUT JAM 936-4/6 M20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT JAM 936-4/6 M20

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMN030-020-0000
  • Mfr. Model # N030-020-0000
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Jam nut, coarse thread, plain. Class 4/6. Diameter 20 mm.

Technical Specs

  • Item Jam Nut
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Material Grade Grade B
  • Fastener Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list