NUT JAM 936-4/6 M12 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT JAM 936-4/6 M12 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMN032-012-0000
  • Mfr. Model # N032-012-0000
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Jam nut, coarse thread, plain. Class 4/6. Diameter 12 mm.

Technical Specs

  • Item Jam Nut
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Nut Style Hex Nut
  • Fastener Thread Type UNC (Coarse)
  • Material Grade Grade 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list