Skip Content
NUT INSERT,ZINC PLATED,8-32,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT INSERT,ZINC PLATED,8-32,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5NNF4
  • Mfr. Model # 5NNF4
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Nut Insert
  • Finish Zinc
  • Length 0.375"
  • Material Steel
  • Thread Size 8-32
  • Drill Size G
  • Package Quantity 100
  • Grip Range 0.094" to infinite
  • Hole Size 0.250 or 0.261"
  • Body Dia. 0.246"
  • Head Dia. 0.282"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list