Skip Content
NUT INSERT,ZINC PLATED,3/8-16,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT INSERT,ZINC PLATED,3/8-16,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5NNF3
  • Mfr. Model # 5NNF3
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Nut Insert
  • Finish Zinc
  • Material Steel
  • Package Quantity 25
  • Length 0.720"
  • Thread Size 3/8-16
  • Drill Size 37/64"
  • Grip Range 0.094" to infinite
  • Hole Size 0.562 or 0.578"
  • Body Dia. 0.559"
  • Head Dia. 0.600"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list