NUT INSERT,ZINC PLATED,10-24,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT INSERT,ZINC PLATED,10-24,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5NNF1
  • Mfr. Model # 5NNF1
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Finish Zinc
  • Item Nut Insert
  • Material Steel
  • Length 0.351"
  • Thread Size 10-24
  • Hole Size 0.281 or 0.290"
  • Package Quantity 100
  • Drill Size L
  • Grip Range 0.094" to infinite
  • Head Dia. 0.314"
  • Body Dia. 0.277"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list