Skip Content
NUT INSERT ZINC PLATED 1/4-20 PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT INSERT ZINC PLATED 1/4-20 PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5NNT2
  • Mfr. Model # 5NNT2
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Nut Insert
  • Length 0.510"
  • Material Steel
  • Finish Zinc
  • Package Quantity 50
  • Thread Size 1/4-20
  • Drill Size 25/64"
  • Grip Range 0.094" to infinite
  • Body Dia. 0.372"
  • Hole Size 0.391"
  • Head Dia. 0.408"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list