Skip Content
NUT INSERT,ALUM,8-32,0.375 IN L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT INSERT,ALUM,8-32,0.375 IN L,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NWL8
  • Mfr. Model # 5NWL8
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Length 0.356"
  • Item Nut Insert
  • Thread Size 8-32
  • Finish Plain
  • Material Aluminum
  • Drill Size G
  • Package Quantity 100
  • Grip Range 0.094" to infinite
  • Head Dia. 0.282"
  • Hole Size 0.250", 0.261"
  • Body Dia. 0.246"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list