Skip Content
NUT INSERT,ALUM,10-32,0.375 IN L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT INSERT,ALUM,10-32,0.375 IN L,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NWN0
  • Mfr. Model # 5NWN0
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Length 0.346"
  • Finish Plain
  • Item Nut Insert
  • Material Aluminum
  • Package Quantity 100
  • Grip Range 0.094" to infinite
  • Thread Size 10-32
  • Drill Size L
  • Hole Size 0.281", 0.290"
  • Body Dia. 0.277"
  • Head Dia. 0.314"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list