Skip Content
NUT HX THN D439B SS A2 M5-0.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX THN D439B SS A2 M5-0.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51090.050.0001
  • Mfr. Model # M51090.050.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 2.70mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Dia./Thread Size M5-0.80
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Material Grade A2
  • Nut Style Thin Nut
  • Width Across Flats 8.00mm
  • Nut Standards DIN 439B
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List