Skip Content
NUT HX THN D439B SS A2 M3-0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX THN D439B SS A2 M3-0.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51090.030.0001
  • Mfr. Model # M51090.030.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 1.80mm
  • Dia./Thread Size M3-0.50
  • Basic Material Stainless Steel
  • Material Grade A2
  • Nut Style Thin Nut
  • Fastener Finish Plain
  • Width Across Flats 5.50mm
  • Fastener Thread Type Metric
  • Nut Standards DIN 439B
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list