Skip Content
NUT HX THN D439B SS A2 M16-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX THN D439B SS A2 M16-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51090.160.0001
  • Mfr. Model # M51090.160.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.26 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 8.00mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Dia./Thread Size M16-2.00
  • Material Grade A2
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Nut Style Thin Nut
  • Nut Standards DIN 439B
  • Width Across Flats 24.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list