NUT HX THN D439B SS A2 M14-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX THN D439B SS A2 M14-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51090.140.0001
  • Mfr. Model # M51090.140.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 7.00mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Dia./Thread Size M14-2.00
  • Nut Style Thin Nut
  • Nut Standards DIN 439B
  • Width Across Flats 22.00mm
  • System of Measurement Metric
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list