Skip Content
NUT HX THN D439B CL04 ZP M42-4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX THN D439B CL04 ZP M42-4.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11360.420.0001
  • Mfr. Model # M11360.420.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 21.00mm
  • Dia./Thread Size M42-4.50
  • Material Grade Class 4
  • Basic Material Carbon Steel
  • Nut Style Thin Nut
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Width Across Flats 65.00mm
  • Nut Standards DIN 439B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list