Skip Content
NUT HX THN D439B CL04 ZP M33-3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX THN D439B CL04 ZP M33-3.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11360.330.0001
  • Mfr. Model # M11360.330.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.68 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 16.50mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M33-3.50
  • Nut Style Thin Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Material Grade Class 4
  • Fastener Thread Type Metric
  • Nut Standards DIN 439B
  • Width Across Flats 50.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list