NUT HX THN D439B CL04 ZP M24-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX THN D439B CL04 ZP M24-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11360.240.0001
  • Mfr. Model # M11360.240.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.83 lbs

Technical Specs

  • Item Hex Nut
  • Dia./Thread Size M24-3.00
  • Nut Style Thin Nut
  • Nut Height 12.00mm
  • Material Grade Class 4
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 36.00mm
  • Nut Standards DIN 439B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list