Skip Content
NUT HX THN D439B CL04 ZP M18-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX THN D439B CL04 ZP M18-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11360.180.0001
  • Mfr. Model # M11360.180.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Nut Height 9.00mm
  • Dia./Thread Size M18-2.50
  • Material Grade Class 4
  • Nut Style Thin Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric
  • Nut Standards DIN 439B
  • Width Across Flats 27.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list