Skip Content
NUT HX THN D439B CL04 ZP M10-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX THN D439B CL04 ZP M10-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11360.100.0001
  • Mfr. Model # M11360.100.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Technical Specs

  • Item Hex Nut
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Nut Height 5.00mm
  • Material Grade Class 4
  • Fastener Finish Zinc Plated
  • Nut Style Thin Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 17.00mm
  • Nut Standards DIN 439B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list