Skip Content
NUT HX MET LOC D980V 8 ZP MF M24-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX MET LOC D980V 8 ZP MF M24-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12912.240.0200
  • Mfr. Model # M12912.240.0200
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.21 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M24-2.00
  • System of Measurement Metric
  • Nut Height 24.00mm
  • Nut Style Top Lock
  • Basic Material Steel
  • Material Grade Class 8
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Width Across Flats 36.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list