NUT HX LOC D980V 8 ZP MF M16-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX LOC D980V 8 ZP MF M16-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12912.160.0150
  • Mfr. Model # M12912.160.0150
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.86 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M16-1.50
  • System of Measurement Metric
  • Nut Height 16.00mm
  • Basic Material Steel
  • Nut Style Top Lock
  • Fastener Finish Zinc Plated
  • Material Grade Class 8
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Width Across Flats 24.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list