Skip Content
NUT HX LOC D980V 8 ZP MF M10-1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX LOC D980V 8 ZP MF M10-1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12912.100.0125
  • Mfr. Model # M12912.100.0125
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.76 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M10-1.25
  • Nut Height 10.00mm
  • System of Measurement Metric
  • Basic Material Steel
  • Material Grade Class 8
  • Nut Style Top Lock
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Width Across Flats 17.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list