Skip Content
NUT HX HI GRADE D934 8 YP M6-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX HI GRADE D934 8 YP M6-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01320.060.0001
  • Mfr. Model # M01320.060.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 5.00mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Material Grade Class 8
  • Nut Style Hex Nut
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Width Across Flats 10.00mm
  • Nut Standards DIN 934
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list