Skip Content
NUT HX HI GRADE D934 12.9 M20-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX HI GRADE D934 12.9 M20-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04190.200.0001
  • Mfr. Model # M04190.200.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 978
  • Shipping Weight 1.26 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 16.00mm
  • System of Measurement Metric
  • Dia./Thread Size M20
  • Basic Material Steel
  • Fastener Finish Plain
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list