Skip Content
Discontinued with Replacement
NUT HX HI GRADE 12.9 934 M16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT HX HI GRADE 12.9 934 M16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04190.160.001
  • Mfr. Model # 04190.160.001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
NUT HX HI GRADE D934 12.9 M16-2

Price: NA

Product Details

12.9 high grade coarse hex nut, plain. Diameter 16 mm, pitch 2.00, thickness 13.0 mm, wrench size 24 mm, 100 per package.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list