Skip Content
NUT HX FLNG TH D6923 CL8 ZP M4-0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX FLNG TH D6923 CL8 ZP M4-0.7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11610.040.0001
  • Mfr. Model # M11610.040.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Lock Nut
  • System of Measurement Metric
  • Material Grade Class 8
  • Basic Material Steel
  • Dia./Thread Size M4-0.70
  • Nut Style Tooth Washer Lock Nut
  • Nut Height 4.50mm
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Width Across Flats 7.00mm
  • Fastener Thread Type Metric
  • Nut Standards DIN 6923

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list