NUT HX FLNG TH D6923 CL8 ZP M14-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX FLNG TH D6923 CL8 ZP M14-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11610.140.0001
  • Mfr. Model # M11610.140.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.52 lbs

Technical Specs

  • Item Lock Nut
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M14-2.00
  • Nut Height 14.00mm
  • Nut Style Tooth Washer Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Material Grade Class 8
  • Width Across Flats 21.00mm
  • Nut Standards DIN 6923

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list