NUT HX FLNG TH D6923 CL8 ZP M10-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX FLNG TH D6923 CL8 ZP M10-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11610.100.0001
  • Mfr. Model # M11610.100.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 10.00mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M10-1.50
  • Material Grade Class 8
  • Nut Style Tooth Washer Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric
  • Nut Standards DIN 6923
  • Fastener Thread Direction Right Hand
  • Width Across Flats 15.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list