Skip Content
NUT HX FLNG D6923 CL8 ZP M6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX FLNG D6923 CL8 ZP M6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11590.060.0001
  • Mfr. Model # M11590.060.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Lock Nut
  • System of Measurement Metric
  • Basic Material Steel
  • Nut Height 6.00mm
  • Dia./Thread Size M6-1.00
  • Material Grade Class 8
  • Nut Style Serrated Flange Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Width Across Flats 10.00mm
  • Nut Standards DIN 6923
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list