Skip Content
NUT HX FLNG D6923 CL8 ZP M20-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX FLNG D6923 CL8 ZP M20-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11590.200.0001
  • Mfr. Model # M11590.200.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.51 lbs

Technical Specs

  • Item Lock Nut
  • Basic Material Steel
  • Nut Height 20.00mm
  • Dia./Thread Size M20-2.50
  • Nut Style Serrated Flange Nut
  • Material Grade Class 8
  • Fastener Finish Zinc Plated
  • Width Across Flats 30.00mm
  • Fastener Thread Type Metric
  • System of Measurement Metric
  • Nut Standards DIN 6923
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list