NUT HX FLNG D6923 CL8 ZP M16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX FLNG D6923 CL8 ZP M16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11590.160.0001
  • Mfr. Model # M11590.160.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Item Lock Nut
  • Basic Material Steel
  • System of Measurement Metric
  • Nut Height 16.00mm
  • Dia./Thread Size M16-2.00
  • Material Grade Class 8
  • Nut Style Serrated Flange Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric
  • Width Across Flats 24.00mm
  • Nut Standards DIN 6923

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list