NUT HX FLNG D6923 CL8 ZP M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX FLNG D6923 CL8 ZP M12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11590.120.0001
  • Mfr. Model # M11590.120.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 12.00mm
  • Basic Material Steel
  • Nut Style Serrated Flange Nut
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Material Grade Class 8
  • Fastener Thread Type Metric
  • Nut Standards DIN 6923
  • Width Across Flats 18.00mm
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list