Skip Content
NUT HX FLNG D6923 CL8 ZP M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX FLNG D6923 CL8 ZP M10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11590.100.0001
  • Mfr. Model # M11590.100.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Lock Nut
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Material Grade Class 8
  • Basic Material Steel
  • Nut Style Serrated Flange Nut
  • Nut Height 10.00mm
  • Width Across Flats 15.00mm
  • Fastener Thread Type Metric
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 6923

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list