Skip Content
NUT HX FLG TH D6923 CL8 ZP M12-1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX FLG TH D6923 CL8 ZP M12-1.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11610.120.0001
  • Mfr. Model # M11610.120.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.17 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 12.00mm
  • System of Measurement Metric
  • Basic Material Steel
  • Material Grade Class 8
  • Dia./Thread Size M12-1.75
  • Nut Style Tooth Washer Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Width Across Flats 18.00mm
  • Nut Standards DIN 6923
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list