NUT HX D934 SS A2 M7-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX D934 SS A2 M7-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51080.070.0001
  • Mfr. Model # M51080.070.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Hex Nut
  • Dia./Thread Size M7-1.00
  • Nut Height 5.50mm
  • Nut Style Hex Nut
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • System of Measurement Metric
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Standards DIN 934
  • Width Across Flats 11.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list